Shop NASHVILLE WRAPS
See all product information
Create Account
A Little Linen Lavender Bouquet Sleeve, 4 x 18 x 17, 50PK
Mfr # FBSLLA
Zoro # G822923782
product price:Â
$
32.35
/pk 50, $0.65/ea
Key Features
Color
Linen, Lavender
Includes
50 Pack
Width
17 in
Material
Polypropylene
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBSLLA
- Zoro #
- G822923782
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 17 in
- Length
- 18 in
Details
- Color
- Linen, Lavender
- Includes
- 50 Pack
- Item
- Floral Bouquet Sleeves
- Material
- Polypropylene
Description
A Little Linen Lavender Bouquet Sleeves feature a simple lavender purple stripe at the top of a linen print design on Clear BOPP (biaxially-oriented polypropylene) film. Sleeves measure 4x18x17in with opening at top and bottom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.