Confetti and Stars Mini Gable Box, 4x2.5x2.5, 6PK

  • Mfr # CSMGB
  • Zoro # G222921586
original price:  $10.45 , new price: $8.89 , 14 percent off
new price: 
$
8.89
/pk of 6, $1.48/ea

Key Features

Color
Multicolor
Includes
6 Pack
Material
Paperboard
Height
2.5 in
Width
2.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSMGB
Zoro #
G222921586
UPC #
648206394662
Country of Origin
China

Dimensions

Height
2.5 in
Width
2.5 in
Length
4 in

Details

Color
Multicolor
Includes
6 Pack
Item
Favor Boxes
Material
Paperboard

Description

Confetti and Stars Mini Gable Boxes are ideal for small gifts or party favors. Packed flat in sets of 6 boxes. Dimensions including top gable are 4 x 2-1/2 x 2-1/2.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.