Shop NASHVILLE WRAPS
See all product information
Create Account
Aqua Slide Open Candy Box Set, 6.75x4.75x2, 20PK
Mfr # SBS3AQ
Zoro # G122923680
product price:Â
$
31.15
/pk of 20, $1.56/ea
Key Features
Material
Paper
Overall Width
6.75 in
Height
2 in
Includes
20 Pack
Overall Length
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBS3AQ
- Zoro #
- G122923680
- UPC #
- -
- Country of Origin
- United States
- Material
- Paper
- Item
- Slide Candy Boxes
- Includes
- 20 Pack
- Color
- Blue
Description
Tranquil aqua blue slide open boxes can be used for candy packaging or as a gift box. Each sleeve has a large clear window in it, so your products will be on full display no matter what you choose to fill these adorable boxes with.