Aqua Slide Open Candy Box Sleeve, 8x4.25x1.25, 100PK

  • Mfr # SBL2AQ

  • Zoro # G622923173


product price:  $52.19
/pk 100, $0.52/ea

Key Features

Color
Blue
Height
1.25 in
Material
Paper
Includes
100 Pack
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBL2AQ
Zoro #
G622923173
UPC #
-
Country of Origin
United States

Dimensions

Height
1.25 in
Overall Width
8 in
Overall Length
4.25 in

Details

Color
Blue
Material
Paper
Includes
100 Pack
Item
Slide Candy Boxes

Description

Aqua Blue slide open candy boxes showcase your candy or other small gifts. These box bases measure 8x4.25x1.25 when assembled. Mix and match windowed box sleeves with the box base of your choice to complete your packaging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.