This item is Discontinued.

This item is Discontinued.
Kraft Slide Open Candy Box Set, 8x4.25x1.25, 20PK (Discontinued)
Mfr #
SBS2KR
Zoro #
G122923789
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SBS2KR
Zoro #
G122923789
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4.25 in
Height
1.25 in
Overall Length
8 in
Details
Includes
20 Sets
Item
Slide Candy Boxes
Material
Paperboard
Color
Kraft Brown
Description
Natural brown kraft slide boxes can not only be used for candy packaging, but also as a gift box! Each sleeve has a large clear window in it, so your products will be on full display- no matter how you choose to fill them! The matchbox style sliding box set includes 20 bases and 20 sleeves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.