Bee Round Printed Gift Tags, 3in Circle, 50PK

  • Mfr # RPTB

  • Zoro # G022921090


product price:  $9.95
/pk 50, $0.20/ea

Key Features

Color
Black, Kraft
Includes
50 Pack
Material
Paper
Outside Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPTB
Zoro #
G022921090
UPC #
634313070971
Country of Origin
United States

Dimensions

Outside Diameter
3 in

Details

Color
Black, Kraft
Includes
50 Pack
Item
All Occasion Gift Tags
Material
Paper

Description

Black 3 round Tag with bee and laurel wreath. Add your own string or ribbon (not included).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.