Black Macaron Cookie Box Set, 8.25x5x2, 10PK

  • Mfr # MCDBKM

  • Zoro # G822923768


product price:  $22.95
/pk 10, $2.30/ea

Key Features

Material
Paper
Color
Black
Outside Height
2 in
Outside Length
8.25 in
Outside Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCDBKM
Zoro #
G822923768
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
2 in
Outside Length
8.25 in
Outside Width
5 in

Details

Material
Paper
Color
Black
Item
Macaron Cookie & Candy Boxes
Includes
10 Pack

Description

8 1/4x5x2 Black Macaron Cookie box set includes: 10 bases, 10 sleeves and 20 inserts. Everything you need for easy cookie packaging! Each box holds 12 cookies.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.