Shop NASHVILLE WRAPS
See all product information
Create Account
Black Magnetic Closure Gift Box, Single Wine 3.5x3.5x13.5, 3PK
- Mfr # 62813
- Zoro # G622922886
original price:Â $57.59 , new price: $48.95 , 15 percent off
new price:Â
$
48.95
/pk of 3, $16.32/ea
Key Features
Color
Black
Includes
3 Pack
Material
Boxboard
Height
13.5 in
Length
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62813
- Zoro #
- G622922886
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 13.5 in
- Length
- 3.5 in
- Width
- 3.5 in
Details
- Color
- Black
- Includes
- 3 Pack
- Item
- Magnetic Gift Boxes
- Material
- Boxboard
Description
These high quality, collapsible black gift boxes are designed to fit a single wine bottle perfectly, measuring 3.5x3.5x13.5. Assembled inside dimensions are 12.875 x3.125 x 3.25.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.