Shop NASHVILLE WRAPS
See all product information
Create Account
Botanicals Tissue Paper, 20x30, 240PK
- Mfr # P1206
- Zoro # G122923963
original price:Â $90.49 , new price: $76.95 , 14 percent off
new price:Â
$
76.95
/pk of 240, $0.32/ea
Key Features
Color
Black, Beige
Includes
240 Sheets
Material
Paper
Width
20 in
Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1206
- Zoro #
- G122923963
- UPC #
- -
- Country of Origin
- United States
- Color
- Black, Beige
- Includes
- 240 Sheets
- Item
- Floral & Nature Print Tissue Designs
- Material
- Paper
Dimensions
- Width
- 20 in
- Length
- 30 in
Description
Botanical Tissue Paper by the 240 sheet pack features black design on a light beige tissue. Tissue paper design printed on recycled paper. Green Way Eco Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.