This item is Discontinued.

Nashville Wraps Brown 2 Piece Candy Trays, 2 1/16x1 11/16x7/8, 50PK 50CTB2P

This item is Discontinued.

Nashville Wraps

Brown 2 Piece Candy Trays, 2 1/16x1 11/16x7/8, 50PK (Discontinued)

Mfr # 50CTB2P
Zoro # G022922547
UPC # 634313080536
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50CTB2P
Zoro #
G022922547
UPC #
634313080536
Country of Origin
United States

Dimensions

Overall Width
2.0625 in
Depth
0.875 in
Overall Length
1.6875 in

Details

Includes
50 Pack
Material
Plastic
Color
Brown
Capacity
2 pieces
Item
Candy Trays

Description

2 piece brown 1oz. tray. 2 cavities, size 1 1/4x1 1/4x7/8. Ideal for special candy presentation. Small packs of 50.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.