Matte White Box Base, 6x6x4, 25PK
- Mfr # GBB06WH
- Zoro # G522921866
original price:Â $42.79 , new price: $36.39 , 14 percent off
new price:Â
$
36.39
/pk of 25, $1.46/ea
Key Features
Color
White
Includes
25 Pack
Material
Paperboard
Width
6 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBB06WH
- Zoro #
- G522921866
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Includes
- 25 Pack
- Item
- Gourmet & Gift Boxes with Lids
- Material
- Paperboard
Dimensions
- Width
- 6 in
- Length
- 6 in
- Height
- 4 in
Description
White 6x6x4 box base sold in packs of 25. Lids sold separately. Packed flat. Automatic box construction. Mix & match colors!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.