Shop NASHVILLE WRAPS
See all product information
Create Account
Brown 6 pc Strawberry Trays, 7 x 4 3/8 x 1 1/2in, 50PK
- Mfr # 50SB6
- Zoro # G822921931
original price:Â $24.45 , new price: $20.79 , 14 percent off
new price:Â
$
20.79
/pk of 50, $0.42/ea
Key Features
Capacity
6 pieces
Depth
1.5 in
Color
Brown
Overall Width
7 in
Overall Length
4.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50SB6
- Zoro #
- G822921931
- UPC #
- 634313080574
- Country of Origin
- United States
- Item
- Candy Trays
- Capacity
- 6 pieces
- Color
- Brown
- Material
- Plastic
- Includes
- 50 Pack
Dimensions
- Depth
- 1.5 in
- Overall Width
- 7 in
- Overall Length
- 4.375 in
Description
6 Cavity brown tray insert; 7 MIL.. Cavities are 2x2x1 1/8. Perfect for chocolate covered strawberries, macarons, cookies, cannabis edibles and gourmet treats. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.