White 2 Piece Pop Up Apparel Box, 10x7x1.5, 100PK
- Mfr # AB1E
- Zoro # G222922354
original price:Â $95.69 , new price: $81.35 , 14 percent off
new price:Â
$
81.35
/pk of 100, $0.81/ea
Key Features
Overall Width
7 in
Depth
1.5 in
Overall Length
10 in
Color
White
Material
Paperboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB1E
- Zoro #
- G222922354
- UPC #
- 719650111294
- Country of Origin
- United States
Dimensions
- Overall Width
- 7 in
- Depth
- 1.5 in
- Overall Length
- 10 in
Details
- Item
- White Apparel Boxes
- Color
- White
- Material
- Paperboard
- Includes
- 100 Pack
Description
White gloss apparel boxes are packed 100 per carton. 10x7x1.5 is great size for gloves, scarves, and lingerie. Two-piece boxes are 100% Recycled - Board thickness is.018 - Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.