Brown Kraft Recycled Jewelry Boxes, 3.5x3.5x2, Fiber Fill, 100PK

  • Mfr # 21K

  • Zoro # G722921970


product price:  $110.99
/pk 100, $1.11/ea
Free Shipping & Returns

Key Features

Overall Length
3.5 in
Color
Brown Kraft
Includes
100 Pack
Overall Width
3.5 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21K
Zoro #
G722921970
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5 in
Overall Width
3.5 in
Height
2 in

Details

Color
Brown Kraft
Includes
100 Pack
Item
Recycled Brown Kraft Jewelry Boxes
Material
Boxboard

Description

Brown Kraft Jewelry Gift Boxes in bulk packs of 100 have an overall box size of 3 5/8 x 3 5/8 x 1 15/16. The base size is 3 1/2 x 3 1/2 x 1 7/8 and the lid size is 3 5/8 x 3 5/8 x 9/16. This deeper square box is great for larger jewelry, small gifts, and candy packaging. These two-piece rigid boxes are filled with white 100% recycled non-tarnishing eco fiber and contain 100% recycled boxboard. Outer wrapped with 100% recycled paper from French Paper Mill.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.