Distressed Wood Rigid Window Box, Petite 3.75x3.75x2in, 24PK
- Mfr # 610BDW
- Zoro # G722922656
original price:Â $130.99 , new price: $111.99 , 14 percent off
new price:Â
$
111.99
/pk of 24, $4.67/ea
Free Shipping & Returns
Key Features
Height
2 in
Color
White
Material
Cardboard
Overall Width
3.75 in
Overall Length
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 610BDW
- Zoro #
- G722922656
- UPC #
- 648206610021
- Country of Origin
- China
Dimensions
- Height
- 2 in
- Overall Width
- 3.75 in
- Overall Length
- 3.75 in
Details
- Item
- Gourmet Rigid Window Boxes
- Color
- White
- Material
- Cardboard
- Includes
- 24 Pack
Description
These small, square, distressed wood design, 2-piece boxes are sold in bulk. Rigid cardboard make them sturdy enough to hold heavy items. They have a window in the lid that make them perfect for displaying your gourmet food and gifts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.