Shop NASHVILLE WRAPS
See all product information
Create Account
Bunny Ears Cello Bags, 4x2.5x9.5 in, 100PK
- Mfr # C2BBEA
- Zoro # G123954959
product price:Â
$
28.75
/pk of 100, $0.29/ea
Key Features
Depth
2 in
Height
9 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2BBEA
- Zoro #
- G123954959
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 2 in
- Height
- 9 in
- Length
- 4 in
Details
- Material
- Polypropylene
- Item
- Bunny Ears Cello Bags
Description
Bunny Ears 4x2.5x9.5 in cello bags. Capacity: 3 cups. Bags have a flat bottom. Pack of 100 bags.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.