Clear Frosted Plastic Gift Bags, Wine 5.25x3.25x16, 250PK
- Mfr # FMB5A
- Zoro # G222922446
original price:Â $78.29 , new price: $66.55 , 15 percent off
new price:Â
$
66.55
/pk of 250, $0.27/ea
Key Features
Color
Clear
Includes
250 Pack
Material
Plastic
Length
16 in
Depth
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FMB5A
- Zoro #
- G222922446
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 16 in
- Width
- 5.25 in
- Depth
- 3.25 in
Details
- Color
- Clear
- Includes
- 250 Pack
- Item
- Frosted Clear Plastic Bag
- Material
- Plastic
Description
Bulk packed Clear frosted plastic gift bags feature cardboard inserts for added stability, protection, and strength. They are perfect for taller heavier products; such as wines and olive oils. The die cut handle streamlines the look giving it a more modern appeal. Each bag features die-cut handles. They are made from 2.0 mil frosted plastic and measure 5.25inx16in with a 3.25in gusset.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.