Burgundy Color Tissue Paper, 15x20, 480PK

  • Mfr # CT1BU

  • Zoro # G522923211


product price:  $31.35
/pk 480, $0.07/ea

Key Features

Color
Burgundy
Material
Paper
Width
15 in
Includes
480 Sheets
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT1BU
Zoro #
G522923211
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Length
20 in

Details

Color
Burgundy
Material
Paper
Includes
480 Sheets
Item
Tissue Paper

Description

Burgundy Color Tissue Paper 15x20 sheet - 480 sheets per pack. Color Flo Tissue Paper is made from 100% Post Industrial Recycled Fibers. Green Way Eco-Friendly Packaging. Pantone color 2049 U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.