Marble Splash Round Gloss Gift Tag, 3in Circle, 50PK

  • Mfr # RPTMS

  • Zoro # G722922533


product price:  $9.95
/pk 50, $0.20/ea

Key Features

Color
Multicolor
Includes
50 Pack
Material
Paper
Outside Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPTMS
Zoro #
G722922533
UPC #
634313078014
Country of Origin
United States

Dimensions

Outside Diameter
3 in

Details

Color
Multicolor
Includes
50 Pack
Item
All Occasion Gift Tags
Material
Paper

Description

3in Round Marble Splash Gift Tag. Add your own string or ribbon (not included).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.