
Burgundy Square Gusseted Sheer Bag, 2.75x2.75x8, 10PK
Mfr # GHB228BU
Zoro # G522922689
product price:Â $16.55
/pk 10, $1.66/eaKey Features
Includes
10 Pack
Width
2.75 in
Material
Fabric
Overall Height
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GHB228BU
Zoro #
G522922689
UPC #
634313082820
Country of Origin
China
Dimensions
Width
2.75 in
Length
8 in
Overall Height
2.75 in
Details
Includes
10 Pack
Item
Gusseted Sheer Bags
Color
Burgundy
Material
Fabric
Description
Burgundy Square Gusseted Sheer Bags are 2.75x2.75x8 with a white cardboard insert measuring 2.75 x 2.75. Bags have a satin ribbon drawstring closure. Sold in a pack of 10.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.