
Black Square Gusseted Sheer Bag, 2.25x2.25x6, 10PK
Mfr # GHB226BK
Zoro # G522922047
product price:Â $15.69
/pk 10, $1.57/eaKey Features
Includes
10 Pack
Width
2 in
Material
Fabric
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GHB226BK
Zoro #
G522922047
UPC #
-
Country of Origin
China
Dimensions
Width
2 in
Length
6 in
Overall Height
2 in
Details
Includes
10 Pack
Item
Gusseted Sheer Bags
Color
Black
Material
Fabric
Description
Black Square Gusseted Sheer Bags are 2.25x2.25x6 with a white cardboard insert measuring 2.25 x 2.25. Bags have a satin ribbon drawstring closure. Sold in a pack of 10. Bags are imported. They are hand sewn, so colors and size may vary.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.