Camo Tissue Paper, 20x30, 120PK

  • Mfr # P9197H

  • Zoro # G322923138


product price:  $46.99
/pk 120, $0.39/ea

Key Features

Includes
120 Sheet Pack
Material
Paper
Width
20 in
Color
Multicolor
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9197H
Zoro #
G322923138
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Length
30 in

Details

Includes
120 Sheet Pack
Material
Paper
Item
Classic Tissue Paper
Color
Multicolor

Description

Camo Tissue Paper by the 120 pack half ream. Tissue paper design printed on recycled paper or paper sourced from well managed forests. Green Way Eco Friendly Packaging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.