Shop NASHVILLE WRAPS
See all product information
Create Account
Chocolate Candy Truffle Boxes, 2-5/8x2-3/4x1-1/4, Holds 4, 50PK
- Mfr # TC4CH
- Zoro # G622923579
original price:Â $42.15 , new price: $35.85 , 14 percent off
new price:Â
$
35.85
/pk of 50, $0.72/ea
Key Features
Includes
50 Pack
Color
Chocolate Brown
Overall Width
2.625 in
Overall Length
2.75 in
Height
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC4CH
- Zoro #
- G622923579
- UPC #
- -
- Country of Origin
- United States
- Includes
- 50 Pack
- Color
- Chocolate Brown
- Item
- Candy Truffle Boxes
- Capacity
- 4 pieces
- Material
- Paper
Dimensions
- Overall Width
- 2.625 in
- Overall Length
- 2.75 in
- Height
- 1.25 in
Description
Chocolate Candy truffle boxes perfectly hold 4 truffles. These boxes are perfect for wedding favors, and basket fillers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.