Christmas Plaid Rigid Window Box, Petite 3.75x3.75x2in, 24PK

  • Mfr # 610BCP

  • Zoro # G522921323


product price:  $129.99
/pk 24, $5.42/ea
Free Shipping & Returns

Key Features

Material
Cardboard
Height
2 in
Includes
24 Pack
Overall Length
3.75 in
Overall Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610BCP
Zoro #
G522921323
UPC #
648206610915
Country of Origin
China

Dimensions

Height
2 in
Overall Length
3.75 in
Overall Width
3.75 in

Details

Item
Gourmet Rigid Window Boxes
Material
Cardboard
Includes
24 Pack
Color
Multicolor

Description

These small square, Christmas Plaid 2 piece boxes are sold in bulk. Rigid cardboard make them sturdy enough to hold heavy items. They have a window in the lid that make them perfect for displaying your gourmet food and gifts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.