
Christmas Plaid Shallow Folding Market Tray, Small, 6PK
Mfr # SFMTCP
Zoro # G422922895
product price:Â $34.29
/pk 6, $5.72/eaKey Features
Outside Length
6.5 in
Outside Width
6.375 in
Overall Depth
2.125 in
Color
Multicolor
Material
Corrugated board
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFMTCP
Zoro #
G422922895
UPC #
648206621911
Country of Origin
China
Dimensions
Outside Length
6.5 in
Outside Width
6.375 in
Overall Depth
2.125 in
Details
Item
Beveled Shallow Market Tray
Color
Multicolor
Material
Corrugated board
Includes
6 Pack
Description
Small Christmas Plaid market trays are packed flat and sold in a pack of 6. Trays measure 8 1/4 x 7 1/4 at the top, 6 1/2 x 6 3/8 at the bottom, and are 2 1/8 deep.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.