Kraft Pinstripe Shallow Folding Market Tray, Small, 6PK
- Mfr # SFMTKR
- Zoro # G922921169
original price:Â $34.25 , new price: $29.15 , 14 percent off
new price:Â
$
29.15
/pk of 6, $4.86/ea
Key Features
Outside Length
6.5 in
Color
Kraft
Material
Corrugated board
Includes
6 Pack
Outside Width
6.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFMTKR
- Zoro #
- G922921169
- UPC #
- 648206621577
- Country of Origin
- China
Dimensions
- Outside Length
- 6.5 in
- Outside Width
- 6.375 in
- Overall Depth
- 2.125 in
Details
- Item
- Beveled Shallow Market Tray
- Color
- Kraft
- Material
- Corrugated board
- Includes
- 6 Pack
Description
Shallow Folding Market Trays are versatile containers made from E-flute corrugated board. These tray are used for the bases of gourmet gift baskets, food baskets or even as a home decor decorative accessory. Open top beveled containers have cut-out handles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.