Shop 3M

Scotch 1.88 in. W X 54.6 yd L Packaging Tape with Dispenser

  • Mfr # 3650-RD

  • Zoro # G3898442


product price:  $13.75
/ea

Key Features

Tape Color
Clear
Tape Application
Hand
Min. Tape Performance Temp.
160 Degrees F
Max. Tape Performance Temp.
160 Degrees F
Features
Strong, secure, solvent-free acrylic adhesive; Designed for lasting protection; Stays sealed in weather extremes; UV-resistant adhesive; Clear to the core; Resists slivering, splitting and tearing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3650-RD
Zoro #
G3898442
UPC #
51131799110
Country of Origin
United States

Dimensions

Length
54.6 yd
Width
1.88 in
Tape Core Diameter
3 in
Tape Thickness
2.4 mil

Details

Item
Packing Tape
Tape Color
Clear
Tape Application
Hand
Min. Tape Performance Temp.
160 Degrees F
Max. Tape Performance Temp.
160 Degrees F
Features
Strong, secure, solvent-free acrylic adhesive; Designed for lasting protection; Stays sealed in weather extremes; UV-resistant adhesive; Clear to the core; Resists slivering, splitting and tearing
Tape Adhesive
Acrylic
Tape Tensile Strength
Not Rated
Tape Paper Weight
Not Rated
Message
No Message
Series
3650
Tape Backing Material
Polypropylene
Material
Acrylic (Adhesive), Polypropylene (Backing)

Description

For the memories you want to keep for a long time and for documents that must be kept safe and sound - put Scotch Long Lasting Storage Packaging Tape on the job to seal boxes in storage. Designed for lasting protection, this tape creates a durable seal with its long-lasting adhesive. This tough tape is clear to the core, UV-resistant and stays sealed even in extreme temperatures -25° to 160°F. The included refillable dispenser has fall-back tabs to ensure the tape won’t fall back on the roll. Scotch long lasting storage packaging tape - withstands extreme conditions and stands guard for lasting protection.


  • • Strong, secure, solvent-free acrylic adhesive
  • • Resists slivering, splitting and tearing
  • • Stays sealed in weather extremes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.