Shop NASHVILLE WRAPS
See all product information
Create Account
Clear Cello Bags with Gusset, 4x2.5x 13.25 in, 100PK
- Mfr # C413BC
- Zoro # G223954958
original price:Â $28.79 , new price: $24.49 , 14 percent off
new price:Â
$
24.49
/pk of 100, $0.24/ea
Key Features
Height
13.25 in
Depth
2.5 in
Material
Polypropylene
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C413BC
- Zoro #
- G223954958
- UPC #
- -
- Country of Origin
- United States
- Item
- Clear Cello Bags with Gusset
- Material
- Polypropylene
Dimensions
- Height
- 13.25 in
- Depth
- 2.5 in
- Length
- 4 in
Description
These tall 4x2.5x13.25 in gusset style bags are made from 1.2 mil clear cellophane . These bags would be a nice way to display two slender bottles of special shampoo and conditioner or a smaller jar of jam if you want to grab attention with extra flare at the top. The sturdy back weld seams and bottom seals help support the product securely. Capacity: 7-1/2 Cups of Coffee Beans. Complies with FDA regulations for food packaging.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.