Clear Frosted Plastic Gift Bags, Double Wine, 7.5x3.5x16, 250PK
- Mfr # FMB7
- Zoro # G822921603
original price:Â $118.99 , new price: $100.99 , 15 percent off
new price:Â
$
100.99
/pk of 250, $0.40/ea
Free Shipping & Returns
Key Features
Color
Clear
Includes
250 Pack
Material
Plastic
Depth
3.5 in
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FMB7
- Zoro #
- G822921603
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 3.5 in
- Width
- 7.5 in
- Length
- 16 in
Details
- Color
- Clear
- Includes
- 250 Pack
- Item
- Frosted Clear Plastic Bag
- Material
- Plastic
Description
Clear frosted plastic gift bags have cardboard inserts to sustain the weight of two standard size wine bottles. The die cut handle streamlines the look of each bag to give it a more modern appeal.Each bag is made from 3.0 mil frosted plastic and measures 7.5x16in with a 3.5in gusset.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.