Clear Frosted Plastic Gift Bags, 6.25x3.5x16, 3.0 mil, 250PK
- Mfr # FMB6
- Zoro # G322923398
original price:Â $102.99 , new price: $87.55 , 14 percent off
new price:Â
$
87.55
/pk of 250, $0.35/ea
Key Features
Color
Clear
Includes
250 Pack
Material
Plastic
Length
16 in
Depth
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMB6
- Zoro #
- G322923398
- UPC #
- -
- Country of Origin
- China
- Color
- Clear
- Includes
- 250 Pack
- Item
- Frosted Clear Plastic Bag
- Material
- Plastic
Dimensions
- Width
- 6.25 in
- Length
- 16 in
- Depth
- 3.5 in
Description
Clear frosted plastic gift bags with die cut handles are great for both lightweight and heavy products. The cardboard inserts add to the strength of the bags and also help them to stand more upright. Tall boxes, home decor items, and souvenirs are just a few of the items that fit securely in this sturdy bag. Each bag is made from 3.0 mil frosted plastic and measures 6.25inx16in with a 3.5in gusset.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.