Clear Frosted Plastic Gift Bags, Vogue 16x5x12, 3 mil, 25PK

  • Mfr # 25VFRP

  • Zoro # G622922145


product price:  $29.95
/pk 25, $1.20/ea

Key Features

Color
Clear Frosted
Includes
25 Pack
Material
Plastic
Height
12 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25VFRP
Zoro #
G622922145
UPC #
634313066325
Country of Origin
China

Dimensions

Height
12 in
Width
16 in
Depth
5 in

Details

Color
Clear Frosted
Includes
25 Pack
Item
Clear Frosted Plastic Gift Bags
Material
Plastic

Description

Vogue sized plastic gift bags with soft loop handles are made from 3 mil frosted clear plastic. Bags measure 16x5x12 and are sold in a small pack of 25.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.