Clear Pillow Favor Boxes, Medium, 4x3.75x1.25, 12PK
- Mfr # 1139
- Zoro # G422922239
original price:Â $16.55 , new price: $14.15 , 14 percent off
new price:Â
$
14.15
/pk of 12, $1.18/ea
Key Features
Includes
12 Pack
Material
Plastic
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1139
- Zoro #
- G422922239
- UPC #
- 713058113906
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Plastic Pillow Boxes
- Includes
- 12 Pack
- Material
- Plastic
- Color
- Clear
Description
Medium Pillow boxes are crystal clear and great for wrapped candy favors and basket stuffers. Sold in a pack of 12. Box dimensions are: length at top of box is 5, length through center of box is 6 1/2, and width of box is 3 3/4.Usable dimensions are: length at top of box is 5in, length through center of box is 4in, width of box is 3 3/4in, and height of box is 1 1/4in. Made from Clear PET plastic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.