Shop NASHVILLE WRAPS
See all product information
Create Account
Clear Square Truffle Box with Gold Bottom Insert, 3x3x3.5, 12PK
Mfr # 1107
Zoro # G122922010
product price:Â
$
24.35
/pk 12, $2.03/ea
Key Features
Color
Clear
Includes
12 Pack
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1107
- Zoro #
- G122922010
- UPC #
- 713058110774
- Country of Origin
- China
Details
- Color
- Clear
- Item
- Clear Favor Boxes
- Includes
- 12 Pack
- Material
- Plastic
Description
Small clear favor box with a gold riser insert base is great for favors and ornaments. Sold in a pack of 12.Total measurments are 3 x 3 x 3 1/2. One piece preformed box with gold cardboard insert that fits in bottom of box for added support and decoration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.