Clear Tape Resealable Cello Bags, 4.75x6.5 in, 1000PK
- Mfr # CBA46B
- Zoro # G123955048
original price:Â $84.69 , new price: $71.99 , 15 percent off
new price:Â
$
71.99
/pk of 1000, $0.07/ea
Key Features
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBA46B
- Zoro #
- G123955048
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6.5 in
- Width
- 4.75 in
Details
- Material
- Polypropylene
- Item
- Clear Tape Resealable Cello Bags
Description
Clear 4-3/4 x 6-1/2 in cello bags with tape resealable adhesive strips in 1000 pack. Great size for smaller treats like handmade candy, dog treats and small cookies. These clear cello bags are made from 1.2 mil crystal clear polypropylene, comply with FDA regulations for food packaging, and are heat sealable and offer excellent moisture and aroma barriers.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.