Shop NASHVILLE WRAPS
See all product information
Create Account
Clear with Black Trim, Rectangle 2 Pc. Candy Boxes, 5.5x2.75x1.25, 6PK
- Mfr # TB2BK
- Zoro # G322922124
original price:Â $19.15 , new price: $16.29 , 14 percent off
new price:Â
$
16.29
/pk of 6, $2.72/ea
Key Features
Overall Length
2.75 in
Capacity
4-8 pieces
Overall Width
5.5 in
Material
Plastic
Includes
6 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB2BK
- Zoro #
- G322922124
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 2.75 in
- Overall Width
- 5.5 in
- Height
- 1.25 in
Details
- Capacity
- 4-8 pieces
- Material
- Plastic
- Includes
- 6 Pack
- Item
- Candy Truffle Boxes
- Color
- Clear, Black
Description
2-piece pre-formed clear candy box with a solid black trim on the top and sides. Holds 4 truffles. Actual box dimensions are: 5 1/2 L x 2 3/4 W x 1 3/8 H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.