Copper Square Gusseted Sheer Bag, 4x4x10, 10PK

  • Mfr # GHB441CO

  • Zoro # G522921828


product price:  $19.19
/pk 10, $1.92/ea

Key Features

Includes
10 Pack
Width
4 in
Material
Fabric
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GHB441CO
Zoro #
G522921828
UPC #
634313083094
Country of Origin
China

Dimensions

Width
4 in
Length
10 in
Overall Height
4 in

Details

Includes
10 Pack
Item
Gusseted Sheer Bags
Color
Copper
Material
Fabric

Description

Copper Square Gusseted Sheer Bags are 4x4x10 with a white cardboard insert measuring 4 x 4. Bags have a satin ribbon drawstring closure. Sold in a pack of 10.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.