Shop NASHVILLE WRAPS
See all product information
Create Account
Cordially Corrugated Pink Bouquet Sleeve, 4 x 18 x 14, 50PK
Mfr # FBSCPI
Zoro # G322923862
product price:Â
$
31.49
/pk 50, $0.63/ea
Key Features
Color
Pink
Includes
50 Pack
Width
14 in
Length
18 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBSCPI
- Zoro #
- G322923862
- UPC #
- -
- Country of Origin
- Colombia
- Color
- Pink
- Includes
- 50 Pack
- Item
- Floral Bouquet Sleeves
- Material
- Polypropylene
Description
Cordially Pink Bouquet Sleeves are made from eco-friendly HDPE material. Sleeves measure 4x18x14in with opening at top and bottom.