Shop NASHVILLE WRAPS
See all product information
Create Account
Cottage Rose Enclosure Gift Card, 3.5x2.25, 50PK
- Mfr # AC5993
- Zoro # G422921317
original price:Â $3.49 , new price: $2.99 , 14 percent off
new price:Â
$
2.99
/pk of 50, $0.06/ea
Sold in multiples of 3Â pks for
$8.97
Key Features
Color
Multicolor
Includes
50 Pack
Material
Paper
Length
3.5 in
Width
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC5993
- Zoro #
- G422921317
- UPC #
- 634313057835
- Country of Origin
- United States
Dimensions
- Length
- 3.5 in
- Width
- 2.25 in
Details
- Color
- Multicolor
- Includes
- 50 Pack
- Item
- Enclosure Cards and Envelopes
- Material
- Paper
Description
This is a Nashville Wraps exclusive design!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.