Shop NASHVILLE WRAPS
See all product information
Create Account
Cupcake Inserts, Holds 12 Cupcakes, 13-15/16x9-15/16x7/8, 100PK
- Mfr # CCHR12
- Zoro # G122921006
original price:Â $64.49 , new price: $54.85 , 14 percent off
new price:Â
$
54.85
/pk of 100, $0.55/ea
Key Features
Material
Cardboard
Color
White, Kraft
Outside Length
9.9375 in
Outside Width
13.9375 in
Depth
.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCHR12
- Zoro #
- G122921006
- UPC #
- 719650000000
- Country of Origin
- United States
- Material
- Cardboard
- Color
- White, Kraft
- Item
- Cupcake Holder Inserts
- Includes
- 100 Pack
Dimensions
- Outside Length
- 9.9375 in
- Outside Width
- 13.9375 in
- Depth
- .875 in
Description
Holds 12 regular size 2 5/8 oz cupcakes. Fits our 14x10x4 Bakery Boxes BBCH14104, BBPKW14104, BBPK14104 & BBWH1063. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.