Gold Candy Trays, 3 1/2 x 3 1/2 x 1, 100PK
- Mfr # M2804M
- Zoro # G722921284
original price:Â $45.35 , new price: $38.55 , 14 percent off
new price:Â
$
38.55
/pk of 100, $0.39/ea
Key Features
Overall Length
3.5 in
Color
Gold
Depth
1 in
Material
Plastic
Includes
100 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M2804M
- Zoro #
- G722921284
- UPC #
- 634313052144
- Country of Origin
- China
Dimensions
- Overall Length
- 3.5 in
- Depth
- 1 in
- Overall Width
- 3.25 in
Details
- Color
- Gold
- Item
- Candy Trays
- Material
- Plastic
- Includes
- 100 Pack
- Capacity
- 4 pieces
Description
3 7/16 x 3 7/16 x 15/16 Square Gold Candy Trays in 100 pack. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.