Daisy Tissue Paper, 20x30, 120PK

  • Mfr # P1473H

  • Zoro # G522923945


product price:  $46.99
/pk 120, $0.39/ea

Key Features

Color
Yellow, White
Includes
120 Sheets
Material
Paper
Width
20 in
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P1473H
Zoro #
G522923945
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Length
30 in

Details

Color
Yellow, White
Includes
120 Sheets
Item
Floral & Nature Print Tissue Designs
Material
Paper

Description

Daisy Tissue Paper by the 120 pack half ream. Tissue paper design printed on recycled paper or paper sourced from well managed forests. Green Way Eco Friendly Packaging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.