Shop NASHVILLE WRAPS
See all product information
Create Account
Dark Blue Recycled Kraft Bags, Rose 5.5x3.25x8.375", 250PK
- Mfr # BRTDB
- Zoro # G922922937
original price:Â $162.99 , new price: $138.99 , 14 percent off
new price:Â
$
138.99
/pk of 250, $0.56/ea
Free Shipping & Returns
Key Features
Width
5.5 in
Bag Material
Paper
Height
8.375 in
Depth
3.25 in
Includes
Carton 250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRTDB
- Zoro #
- G922922937
- UPC #
- -
- Country of Origin
- United States
- Item
- Color Recycled Kraft Paper Shopping Bags
- Color
- Dark Blue
- Bag Material
- Paper
- Includes
- Carton 250
Dimensions
- Width
- 5.5 in
- Height
- 8.375 in
- Depth
- 3.25 in
Description
Rose size Dark Blue Kraft Paper Shopping Bags by the carton. Made from 100% recycled natural kraft paper. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.