Shop LABELMASTER
See all product information
Create Account
Wooden Crate
- Mfr # WC-UN-RTS-005
- Zoro # G224791040
product price:Â
$
1,395.99
/ea
Free Shipping & Returns
Key Features
Load Capacity - Maximum
808.9 lb
Standards
UN Rated
Outside Height
25 47/100 in
Thickness
1 in
Includes Pallet
Pallet Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC-UN-RTS-005
- Zoro #
- G224791040
- UPC #
- 887277996744
- Country of Origin
- United States
- Item
- Wooden Crate
- Load Capacity - Maximum
- 808.9 lb
- Standards
- UN Rated
- Includes Pallet
- Pallet Not Included
- Color
- Brown
- Includes
- (1) 40"L x 24"W x 20"H Intercept Bag, (1) Assembly Instructions, (1) Clip Removal Tool, (2) Class 9 Labels, (2) Straps, (24) Clips
- Product Type
- Nailess Crate
- Forklift Access Type
- 4-Way
- Material
- Plywood/Metal
- Shell Material
- Plywood/Metal
- Wire Color
- Brown
- Traction Material
- Plywood/Metal
Dimensions
- Outside Height
- 25 47/100 in
- Thickness
- 1 in
- Inside Height
- 19 in
- Outside Width
- 25 17/100 in
- Inside Length
- 40 in
- Inside Width
- 23 in
- Outside Length
- 42 17/100 in
Description
Wooden Crate, Outside Length 42 17/100 in, Outside Width 25 17/100 in, Outside Height 25 47/100 in, Inside Length 40 in, Inside Width 23 in, Inside Height 19 in, Material Plywood/Metal, Standards UN Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.