Shop NASHVILLE WRAPS
See all product information
Create Account
Fall Plaid Cookie Backer Cards, 2 x 7.5, 25PK
- Mfr # GCBFP27
- Zoro # G622921711
original price:Â $11.35 , new price: $9.65 , 14 percent off
new price:Â
$
9.65
/pk of 25, $0.39/ea
Key Features
Overall Width
2 in
Overall Length
7.5 in
Color
Multicolor
Includes
25 Pack
Material
Paperboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCBFP27
- Zoro #
- G622921711
- UPC #
- 634313084787
- Country of Origin
- United States
- Color
- Multicolor
- Item
- Cookie Boards
- Includes
- 25 Pack
- Material
- Paperboard
Dimensions
- Overall Width
- 2 in
- Overall Length
- 7.5 in
Description
Fall Plaid Cookie Backers are printed with one side plaid and one side with fall leaves. Made of sturdy,16 Pt board, they are grease-resistant and food safe. Use with our heat sealable cello bags or trim to desired size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.