Kraft Candy Truffle Boxes, 2-5/8x2-3/4x1-1/4, Holds 4, 50PK
- Mfr # TC4KR
- Zoro # G622923418
original price:Â $42.15 , new price: $35.85 , 14 percent off
new price:Â
$
35.85
/pk of 50, $0.72/ea
Key Features
Color
Brown
Capacity
4 pieces
Overall Length
2.75 in
Includes
50 Pack
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC4KR
- Zoro #
- G622923418
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.75 in
- Overall Width
- 2.625 in
- Height
- 1.25 in
Details
- Color
- Brown
- Capacity
- 4 pieces
- Item
- Candy Truffle Boxes
- Includes
- 50 Pack
- Material
- Paper
Description
Kraft Candy truffle boxes perfectly hold 4 truffles. These boxes are perfect for wedding favors and basket fillers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.