Floral Rain Gloss Gift Tag, 2.25X3.5, 50PK

  • Mfr # PTFR

  • Zoro # G522922153


product price:  $6.15
/pk 50, $0.12/ea

Key Features

Color
Multicolor
Includes
50 Pack
Material
Paper
Width
2.25 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PTFR
Zoro #
G522922153
UPC #
634313078007
Country of Origin
United States

Dimensions

Width
2.25 in
Length
3.5 in

Details

Color
Multicolor
Includes
50 Pack
Item
All Occasion Gift Tags
Material
Paper

Description

Floral Rain die cut gift tags with hole for ribbon. Add your own string or ribbon (not included). This is a Nashville Wraps exclusive design!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.