Floral Silhouette Tissue Paper, 20x30, 120PK

  • Mfr # P1517H

  • Zoro # G822921924


product price:  $46.99
/pk 120, $0.39/ea

Key Features

Color
White, Black
Includes
120 Sheets
Material
Paper
Length
30 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P1517H
Zoro #
G822921924
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Width
20 in

Details

Color
White, Black
Includes
120 Sheets
Item
Floral & Nature Print Tissue Designs
Material
Paper

Description

Floral Silhouette Tissue Paper by the 120 pack half ream. Tissue paper design printed on recycled paper or paper sourced from well managed forests. Green Way Eco Friendly Packaging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.