Floral Silhouette Tissue Paper, 20x30, Fold Sheets, 12PK

  • Mfr # P1517Q

  • Zoro # G022923155


product price:  $6.69
/pk 12, $0.56/ea

Key Features

Color
Black, White
Includes
12 Sheets
Material
Paper
Width
20 in
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P1517Q
Zoro #
G022923155
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Length
30 in

Details

Color
Black, White
Includes
12 Sheets
Item
Floral & Nature Print Tissue Designs
Material
Paper

Description

Floral Silhouette Tissue Paper by the 12 sheet pack is printed on 100% recycled paper and part of our Green Way Eco Friendly Packaging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.