Flowerworks Basket Box, Small 6.75x4x5, 6PK

  • Mfr # FWS

  • Zoro # G422921287


product price:  $12.15
/pk 6, $2.03/ea

Key Features

Color
Multicolor
Includes
6 Pack
Material
Paperboard
Length
6.75 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FWS
Zoro #
G422921287
UPC #
634313070766
Country of Origin
China

Dimensions

Length
6.75 in
Width
4 in
Height
5 in

Details

Color
Multicolor
Includes
6 Pack
Item
Basket Boxes
Material
Paperboard

Description

Small Flowerworks Basket Box features abstract flowers that pop against a blue background like fireworks in the sky.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.