Shop NASHVILLE WRAPS
See all product information
Gingham Cookie Backer Cards, 4.375 x 4.375, 25PK
Mfr # GCBBG44
Zoro # G222921494
product price:Â $11.35
/pk 25, $0.45/eaKey Features
Overall Length
4.375 in
Includes
25 Pack
Material
Paperboard
Overall Width
4.375 in
Color
Multicolor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GCBBG44
Zoro #
G222921494
UPC #
634313084411
Country of Origin
United States
Dimensions
Overall Length
4.375 in
Overall Width
4.375 in
Details
Includes
25 Pack
Material
Paperboard
Item
Cookie Boards
Color
Multicolor
Description
Gingham Cookie Backer Cards are made with your baked goods in mind. Double sided: one side is sage gingham and the other beige gingham. Made of 16 Pt board, these cards are food safe and grease-resistant. They can be trimmed to size if needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.